Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024
Mfr # NTB1024
Zoro # G408358960
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 10
- Max. RPM 15,000 (Oil); 3750 (Grease)
- Dimension d2 (mm) 24
- Height (mm) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NTB1024
- Zoro # G408358960
- UPC # 4549557046209
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 10 |
Dimension d2 (mm) | 24 |
Height (mm) | 2 |
Details
Type | Thrust Needle Roller |
Max. RPM | 15,000 (Oil); 3750 (Grease) |
Material | Steel |
Static Load Capacity (N) | 23,900 |
Dynamic Load Capacity (N) | 7820 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5TCV3)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPK3L1812MV, Pressure Line, 10 micron, Outside-In (MF0059520)
- MONARCH Reservoir Breather (500205903171)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 1.250in., 8300 rpm (NTA2031)
- Iko Needle Thrust Bearings