Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Needle Roller Bearing, #NTB100135
Mfr # NTB100135
Zoro # G508359010
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Needle Roller
- Bore Dia. (mm) 100
- Max. RPM 2000 (Oil); 500 (Grease)
- Static Load Capacity (N) 541,000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NTB100135
- Zoro # G508359010
- UPC # 4549557046438
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 100 |
Dimension d2 (mm) | 135 |
Height (mm) | 4 |
Details
Type | Thrust Needle Roller |
Max. RPM | 2000 (Oil); 500 (Grease) |
Static Load Capacity (N) | 541,000 |
Material | Steel |
Dynamic Load Capacity (N) | 80,300 |
Description
Thrust Needle Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Mst (H), 60H20H (60H20H)
- PARKER GRESEN Hydraulic Flow Divider, 1-1/16"-12 In (PDC-12-50)
- D&D 130" Outside Length, 5/8" Top Width, 1 Ribs (5VX1300)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- SKF Thrust Ball 51Xxx, 52Xxx, 53Xxx; Deep Groove Ball Bearings (51260F)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (AXK5070)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- Iko Needle Thrust Bearings