Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS80150
Mfr # GS80150
Zoro # G508358938
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 80
- Outside Dia. (mm) 150
- Thickness (mm) 8
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GS80150
- Zoro # G508358938
- UPC # 4549557030468
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 80 |
Outside Dia. (mm) | 150 |
Details
Thickness (mm) | 8 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- BRENNAN INDUSTRIES 06MAORB-04MP 90 Deg Elbow Forged, 2PK (6806-06-04-NWO-FG)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- Iko Thrust Washers