Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS80115
Mfr # GS80115
Zoro # G008358957
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 80
- Outside Dia. (mm) 115
- Thickness (mm) 8.5
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS80115
- Zoro # G008358957
- UPC # 4549557030451
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 80 |
Outside Dia. (mm) | 115 |
Details
Thickness (mm) | 8.5 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6300-2NSE9C3 (6300-2NSE9C3)
- BSC PREFERRED Belt, Repl. Stihl (P-94900007900A)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- TRICO EZI Action(TM) Drum Pump, 5 to 6 Gal (36982-1)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- KOYO Roller Thrust Brng Washer, 3 1/2in Bore (TRB-2435)
- Iko Thrust Bearings