Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS7095
Mfr # GS7095
Zoro # G808359017
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 70
- Outside Dia. (mm) 95
- Thickness (mm) 5.25
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GS7095
- Zoro # G808359017
- UPC # 4549557030390
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 70 |
Outside Dia. (mm) | 95 |
Details
Thickness (mm) | 5.25 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dust Protection Plug, 3/4 In (H6-65M)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3455)
- LEESON Brake Motor, 2 hp, Rating 10 ft-lb (121816.00)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- TRITAN Thrust Washer, dia. 1.500in, 0.19in. Thick (TRF2435)
- Iko Thrust Washers