Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS6085
Mfr # GS6085
Zoro # G508358945
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 60
- Outside Dia. (mm) 85
- Thickness (mm) 4.75
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS6085
- Zoro # G508358945
- UPC # 4549557030345
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 60 |
Outside Dia. (mm) | 85 |
Details
Thickness (mm) | 4.75 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In (HDCB0511-NR)
- BERLISS 25mm x 47mm x 12mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6005-2RS BERLISS)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 in Stroke, NFPA Double Acting (5TEA7)
- DAYTON Bushing, Reducer, Pk3, Length (In.): 1 (4X664)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRA-3244)
- Iko Thrust Bearings