Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS5590
Mfr # GS5590
Zoro # G508358983
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 55
- Outside Dia. (mm) 90
- Thickness (mm) 7
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS5590
- Zoro # G508358983
- UPC # 4549557030338
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 55 |
Outside Dia. (mm) | 90 |
Details
Thickness (mm) | 7 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-VSC-012 204 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 3/4 in Bore (123610)
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (BX42)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-108 (P2B-SCB-108)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- Iko Thrust Bearings