Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS4565
Mfr # GS4565
Zoro # G608359071
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 45
- Outside Dia. (mm) 65
- Thickness (mm) 4
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS4565
- Zoro # G608359071
- UPC # 4549557030284
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 45 |
Outside Dia. (mm) | 65 |
Details
Thickness (mm) | 4 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS COLLAR SHANK BLANK OVAL 18" (AJ301-18)
- GATES Polyflex Belts, 5M387 (5M387)
- BANDO Xl Timing Belt, 376Xl025G (376XL025G)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- TRITAN Thrust Washer, dia. 0.500in, 0.03in. Thick (TRA815)
- Iko Thrust Bearings