Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS4060
Mfr # GS4060
Zoro # G108358925
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 40
- Outside Dia. (mm) 60
- Thickness (mm) 3.5
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS4060
- Zoro # G108358925
- UPC # 4549557030260
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 40 |
Outside Dia. (mm) | 60 |
Details
Thickness (mm) | 3.5 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Hose Reel Cart (YTF-30058PW)
- SMITH BEARING Track Roller, Flanged Head, 1 5/16 in L (FYR-2-1/4)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron, Outside-In (MF0062295)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x1/2)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- Iko Thrust Bearings