Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS3562
Mfr # GS3562
Zoro # G808358935
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 35
- Outside Dia. (mm) 62
- Thickness (mm) 5.25
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GS3562
- Zoro # G808358935
- UPC # 4549557030253
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 35 |
Outside Dia. (mm) | 62 |
Details
Thickness (mm) | 5.25 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SIOUX STEEL B68 Replacement Belt, B68 (B68)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP60L83MB, Pressure Line, 3 micron (ZX-HP60L83MB)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20VD23)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRB-3244)
- Iko Thrust Bearings