Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS180240
Mfr # GS180240
Zoro # G008358902
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 180
- Outside Dia. (mm) 240
- Thickness (mm) 13
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS180240
- Zoro # G008358902
- UPC # 4549557030727
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 180 |
Outside Dia. (mm) | 240 |
Details
Thickness (mm) | 13 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DRVS-25-90-P (DRVS-25-90-P)
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" STD Hose Barb, 10PCS (IC1438BB6-B10-P)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF061008)
- FESTO Push-In L-Fitting QSL-G1/4-6 (QSL-G1/4-6)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- Iko Thrust Washers