Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS150250
Mfr # GS150250
Zoro # G008359022
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 150
- Outside Dia. (mm) 250
- Thickness (mm) 12
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS150250
- Zoro # G008359022
- UPC # 4549557030697
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 150 |
Outside Dia. (mm) | 250 |
Details
Thickness (mm) | 12 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Multipurpose Lubricant, Jug, 1 gal., PK4 (374524)
- THOMAS Compressor Pump, 1/15 HP, 60 Hz, 115V (900-59)
- EATON AEROQUIP Adpt, MNPT-MJIC, 2-111/2, 2-1/2-12, Strt (2021-32-32S)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (82075 OLP)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- Iko Thrust Bearings