Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS140195
Mfr # GS140195
Zoro # G608359026
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 140
- Outside Dia. (mm) 195
- Thickness (mm) 12
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS140195
- Zoro # G608359026
- UPC # 4549557030659
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 140 |
Outside Dia. (mm) | 195 |
Details
Thickness (mm) | 12 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSFW-110-50/60-DS (MSFW-110-50/60-DS)
- LOC-LINE Replacement Shield, 6 In by 8 In (60528)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.75 inch OD (6B54SK)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1/2" Female Pipe, Reducer Bushing (5406-16-08)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- Iko Thrust Washers