Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS130230
Mfr # GS130230
Zoro # G908358965
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 130
- Outside Dia. (mm) 230
- Thickness (mm) 12
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS130230
- Zoro # G908358965
- UPC # 4549557030635
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 130 |
Outside Dia. (mm) | 230 |
Details
Thickness (mm) | 12 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 77.2 in L Outside (BX74)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736-5)
- FESTO Push-In L-Connector QSL-6H (QSL-6H)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- TRITAN Thrust Washer, dia. 1.250in, 0.03in. Thick (TRA2031)
- Iko Thrust Washers