Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS130185
Mfr # GS130185
Zoro # G608359002
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 130
- Outside Dia. (mm) 185
- Thickness (mm) 12
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS130185
- Zoro # G608359002
- UPC # 4549557030628
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 130 |
Outside Dia. (mm) | 185 |
Details
Thickness (mm) | 12 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- CENTURY Pump Motor, Capacitor-Start Design (T1032)
- INGERSOLL-RAND Retainer (AVC1-83)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- Iko Thrust Washers