Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS130170
Mfr # GS130170
Zoro # G108358963
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 130
- Outside Dia. (mm) 170
- Thickness (mm) 9
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS130170
- Zoro # G108358963
- UPC # 4549557030611
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 130 |
Outside Dia. (mm) | 170 |
Details
Thickness (mm) | 9 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25720-0610 (G25720-0610)
- CARLISLE 1120-8M-50 Synchro-Cog HT Synchronous Belt (1120-8M-50)
- LOC-LINE Valve, Pk2 (21193)
- NSK NSK 6209ZZC3, 6200 Series Single Row Deep Groove Ball Bearing (6209ZZC3)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- Iko Thrust Washers