Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS1226
Mfr # GS1226
Zoro # G908358941
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 12
- Outside Dia. (mm) 26
- Thickness (mm) 2.75
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS1226
- Zoro # G908358941
- UPC # 4549557030154
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 12 |
Outside Dia. (mm) | 26 |
Details
Thickness (mm) | 2.75 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 1R417 / GRAINGER (B1AF0005211)
- ZORO SELECT Coupler, 1 In Size (3LX90)
- WORKFORCE Grease Gun, 16 oz., 9000 psi, Black (L1355)
- DODGE Qd Sheaves/Bushings, 2C7.0-SF SHEAVE (2C7.0-SF SHEAVE)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- Iko Thrust Bearings