Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS120220
Mfr # GS120220
Zoro # G508358969
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 120
- Outside Dia. (mm) 220
- Thickness (mm) 12
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS120220
- Zoro # G508358969
- UPC # 4549557030604
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 120 |
Outside Dia. (mm) | 220 |
Details
Thickness (mm) | 12 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, H Series (VHN12-12EM)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- HARVEY 5/8" ID x 6 ft Rubber Reinforced Dishwasher Hose BK (093141)
- FESTO Plastic Tubing PEN-12X1, 75-BL (PEN-12X1,75-BL)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- Iko Thrust Bearings