Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS120175
Mfr # GS120175
Zoro # G508358921
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 120
- Outside Dia. (mm) 175
- Thickness (mm) 12
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GS120175
- Zoro # G508358921
- UPC # 4549557030598
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 120 |
Outside Dia. (mm) | 175 |
Details
Thickness (mm) | 12 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736-5)
- PERMATEX Anti Seize Compound, Copper, 8-Oz. Bottle (09128)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- INA Thrust Washer, Inside Dia. 17 mm (AS1730)
- Iko Thrust Bearings