Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS100190
Mfr # GS100190
Zoro # G208358894
product price: $455.09
/ea
Free Shipping & Returns
$455.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 100
- Outside Dia. (mm) 190
- Thickness (mm) 12
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GS100190
- Zoro # G208358894
- UPC # 4549557030543
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 100 |
Outside Dia. (mm) | 190 |
Details
Thickness (mm) | 12 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- MARATHON MOTORS Mtr, Cap St, 3/4 HP, 3450,115/230V, 56J (5KC39QN3219X)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E722)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- Iko Thrust Washers