Shop All Thrust Washers
Iko
Thrust Bearing, Outer ring, #GS100150
Mfr # GS100150
Zoro # G608358876
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 100
- Outside Dia. (mm) 150
- Thickness (mm) 11.5
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GS100150
- Zoro # G608358876
- UPC # 4549557030536
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 100 |
Outside Dia. (mm) | 150 |
Details
Thickness (mm) | 11.5 |
Construction Material | Carbon Steel |
Item | Outer Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK77X 1 3/8 (BK77X 1 3/8)
- D&D 95" Outside Length, 1/2" Top Width, 1 Ribs (A93/4L950)
- CAMPBELL HAUSFELD Pressure Switch (CW211300AV)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- TRITAN Thrust Washer, dia. 0.375in, 0.06in. Thick (TRB613)
- Iko Thrust Washers