Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS90160
Mfr # WS90160
Zoro # G608358869
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 90
- Outside Dia. (mm) 160
- Thickness (mm) 8
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS90160
- Zoro # G608358869
- UPC # 4549557059209
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 90 |
Outside Dia. (mm) | 160 |
Details
Thickness (mm) | 8 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Brake Hydraulic Hose - Front Right, 2201293 (2201293)
- DAYTON A75 V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (3X628)
- NTN NTN AS205-015, Ball Insert Bearing 09375 In Id X 20472 In Od X 1063 In W Set Screw (AS205-015)
- D&D 104" Outside Length, 1/2" Top Width, 1 Ribs (A102/4L1040)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- Iko Thrust Washers