Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS90120
Mfr # WS90120
Zoro # G608358821
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 90
- Outside Dia. (mm) 120
- Thickness (mm) 6.5
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS90120
- Zoro # G608358821
- UPC # 4549557059186
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 90 |
Outside Dia. (mm) | 120 |
Details
Thickness (mm) | 6.5 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A218)
- GATES Polyflex Belts, 7M1800 (7M1800)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/4" MP x 1/2" MP - 4060 psi (XCP4-08,12MP-08MP,24 IN OAL)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- OILITE Thrust Wshr, 3/8in Bore, 3/4in OD, PK10 (TT710-01B)
- Iko Thrust Washers