Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS80115
Mfr # WS80115
Zoro # G908358835
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 80
- Outside Dia. (mm) 115
- Thickness (mm) 8.5
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS80115
- Zoro # G908358835
- UPC # 4549557059148
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 80 |
Outside Dia. (mm) | 115 |
Details
Thickness (mm) | 8.5 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 10 Stroke - .625 Rod (400503)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9606FDS4Z, Pressure Line, 10 micron (ZX-HC9606FDS4Z)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB94 (3TB94)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- TRITAN Thrust Washer, dia. 1.750in, 0.13in. Thick (TRD2840)
- Iko Thrust Washers