Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS80105
Mfr # WS80105
Zoro # G108358895
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 80
- Outside Dia. (mm) 105
- Thickness (mm) 5.75
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS80105
- Zoro # G108358895
- UPC # 4549557059131
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 80 |
Outside Dia. (mm) | 105 |
Details
Thickness (mm) | 5.75 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32T10/810)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV75-60-80B5 (ACRV75-60-80B5)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- Iko Thrust Washers