Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS70140
Mfr # WS70140
Zoro # G108358994
product price: $211.29
/ea
Free Shipping & Returns
$211.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 70
- Outside Dia. (mm) 140
- Thickness (mm) 8
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS70140
- Zoro # G108358994
- UPC # 4549557071836
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 70 |
Outside Dia. (mm) | 140 |
Details
Thickness (mm) | 8 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6302 2RS C3, Single Row Ball Brgs, 6302 2RS C3 (6302 2RS C3)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2416 OH)
- SKF SKF W00, Standard Accessories, SKF W00 (W00)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- INA Thrust Washer, Inside Dia. 1.125 In (TWB1828)
- Iko Thrust Washers