Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS6590
Mfr # WS6590
Zoro # G308359005
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 65
- Outside Dia. (mm) 90
- Thickness (mm) 5.25
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS6590
- Zoro # G308359005
- UPC # 4549557059070
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 65 |
Outside Dia. (mm) | 90 |
Details
Thickness (mm) | 5.25 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN RadialDeep Groove Ball Brg 65 Mm Id X 90 Mm Od X 13 Mm W Double Shielded, 6913Z (6913Z)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- ARO Npt Filter, 3000 Series, F35461-420 (F35461-420)
- TB WOODS Dura-Flex Tire Coupling Element, WE3, Urethane (WE3)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- TRITAN Thrust Washer, dia. 2.000in, 0.13in. Thick (TRD3244)
- Iko Thrust Bearings