Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS6095
Mfr # WS6095
Zoro # G108358987
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 60
- Outside Dia. (mm) 95
- Thickness (mm) 7.5
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # WS6095
- Zoro # G108358987
- UPC # 4549557059056
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 60 |
Outside Dia. (mm) | 95 |
Details
Thickness (mm) | 7.5 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STV)
- CONTINENTAL 3/4" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-500)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50B11F-1)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- Iko Thrust Washers