Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS4573
Mfr # WS4573
Zoro # G108358871
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 45
- Outside Dia. (mm) 73
- Thickness (mm) 5.5
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS4573
- Zoro # G108358871
- UPC # 4549557058998
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 45 |
Outside Dia. (mm) | 73 |
Details
Thickness (mm) | 5.5 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/2 Square Id, 3.937 Od (157225)
- MARTIN SPROCKET & GEAR Spk Roller Triple Qd, E60E42 (E60E42)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E605)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- Iko Thrust Washers