Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS3552
Mfr # WS3552
Zoro # G308358831
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 35
- Outside Dia. (mm) 52
- Thickness (mm) 3.5
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS3552
- Zoro # G308358831
- UPC # 4549557058943
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 35 |
Outside Dia. (mm) | 52 |
Details
Thickness (mm) | 3.5 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHP Inch Ball - Other Than R Single Row Deep Groove Ball Bearing (MJ5/8 2ZJ RRS AR3S5)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- BESTORQ Aftermarket HESSTON 855395 Replacement Belt, A58 (A58)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- TRITAN Thrust Washer, dia. 0.750in, 0.13in. Thick (TRD1220)
- Iko Thrust Washers