Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS3052
Mfr # WS3052
Zoro # G908358903
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 30
- Outside Dia. (mm) 52
- Thickness (mm) 4.25
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # WS3052
- Zoro # G908358903
- UPC # 4549557058936
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 30 |
Outside Dia. (mm) | 52 |
Details
Thickness (mm) | 4.25 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 7/8 In (QT78)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5 inch OD (13V500SH)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFJ4)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- TRITAN Thrust Washer, dia. 2.500in, 0.03in. Thick (TRA4052)
- Iko Thrust Bearings