Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS2035
Mfr # WS2035
Zoro # G008359046
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 20
- Outside Dia. (mm) 35
- Thickness (mm) 2.75
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS2035
- Zoro # G008359046
- UPC # 4549557058905
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 20 |
Outside Dia. (mm) | 35 |
Details
Thickness (mm) | 2.75 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- AMFLO Mist Coolant Unit, 12"Spout, 4 ft Hoses (270A)
- SKF SKF 6205 C3, Single Row Ball Bearings (6205 C3)
- WILLIAMS Williams Maintenance Kit, 10 t (4M10T)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- Iko Thrust Washers