Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS1528
Mfr # WS1528
Zoro # G008358964
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 15
- Outside Dia. (mm) 28
- Thickness (mm) 2.75
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS1528
- Zoro # G008358964
- UPC # 4549557058868
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 15 |
Outside Dia. (mm) | 28 |
Details
Thickness (mm) | 2.75 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE D1600-8M-20 Dual Synchronous Belt (D1600-8M-20)
- SIOUX TOOLS BEARING BALL BALL (10270B)
- SUNBELT PB Blaster Penetrating Catalyst (11 oz) 2.6" x2.6" x7.95" (A-B1AC5816PB)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- TRITAN Thrust Washer, dia. 2.000in, 0.10in. Thick (TRC3244)
- Iko Thrust Washers