Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS150205
Mfr # WS150205
Zoro # G508359003
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 150
- Outside Dia. (mm) 205
- Thickness (mm) 12
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS150205
- Zoro # G508359003
- UPC # 4549557059315
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 150 |
Outside Dia. (mm) | 205 |
Details
Thickness (mm) | 12 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Lock Nut (01461)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5G)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-43)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- Iko Thrust Washers