Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS150190
Mfr # WS150190
Zoro # G108358970
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 150
- Outside Dia. (mm) 190
- Thickness (mm) 9.5
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # WS150190
- Zoro # G108358970
- UPC # 4549557059308
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 150 |
Outside Dia. (mm) | 190 |
Details
Thickness (mm) | 9.5 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- CONTROL DEVICES Valve, Check, 1x1in (P1010-1EP)
- CAMPBELL HAUSFELD Mini Filter/Regualtor, 1/4" NPT (MP516803AV)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- TRITAN Thrust Washer, dia. 1.375in, 0.13in. Thick (TRD2233)
- Iko Thrust Washers