Shop All Thrust Washers
Iko
Thrust Bearing, Inner ring, #WS1024
Mfr # WS1024
Zoro # G908358873
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 10
- Outside Dia. (mm) 24
- Thickness (mm) 2.75
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # WS1024
- Zoro # G908358873
- UPC # 4549557058844
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 10 |
Outside Dia. (mm) | 24 |
Details
Thickness (mm) | 2.75 |
Construction Material | Carbon Steel |
Item | Inner Ring |
Description
for Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Cam Plug, Simplex, No. 4580 Adams Rite (5425800001)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- LEESON Washdown Motor, 1 HP, 180VDC (108231.00)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/4 Inch x 50 feet Rubber Hose (HSR80-4)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- Iko Thrust Bearings