Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB95A
Mfr # SB95A
Zoro # G408363674
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 95 mm
- Outside Dia. 150 mm
- Width 70 mm
- Ball Dia. 140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB95A
- Zoro # G408363674
- UPC # 4549557053269
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 150 mm |
Width | 70 mm |
Ball Dia. | 140 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Static Load Capacity (N) | 5,770,000 |
Dynamic Load Capacity (N) | 961,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-6-6)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211FG-N01-07S)
- DODGE Steel S-2000 HD Pillow Block, 2-Bolt Base, SP2B-S2-107RE (042764 P2BS2107E)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- SKF Spherical Plain Brgs, #GE50ES (GE50ES)
- Iko Spherical Plain Bearings