Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB90A
Mfr # SB90A
Zoro # G108363714
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 90 mm
- Outside Dia. 140 mm
- Width 65 mm
- Ball Dia. 130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB90A
- Zoro # G108363714
- UPC # 4549557053245
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 140 mm |
Width | 65 mm |
Ball Dia. | 130 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Static Load Capacity (N) | 4,970,000 |
Dynamic Load Capacity (N) | 829,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Bumper, Hose (600521)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (ST5)
- SPEEDAIRE Replacement Desiccant (CDD-005-DES)
- D&D Belt, VS, 3.25 x 74.7in OC (5230V734)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Pilloball, Metric, #PB10 (PB10)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- Iko Plain Bearings