Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB75A
Mfr # SB75A
Zoro # G408363704
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 75 mm
- Outside Dia. 120 mm
- Width 55 mm
- Ball Dia. 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB75A
- Zoro # G408363704
- UPC # 4549557053184
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 120 mm |
Width | 55 mm |
Ball Dia. | 110 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Static Load Capacity (N) | 3,560,000 |
Dynamic Load Capacity (N) | 593,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 13 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS132C4)
- FAFNIR 2-Bolt Relubricateable Steel Flanged Housing Half; Bearing Equipment Or Accessory, Stamping (52MST ZP)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- WILKERSON Metal Bowl W/Petck (FRP-95-593)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- Iko Plain Bearings