Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB6510555
Mfr # SB6510555
Zoro # G608364112
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 65 mm
- Outside Dia. 105 mm
- Width 47 mm
- Ball Dia. 94 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB6510555
- Zoro # G608364112
- UPC # 4549557053153
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 105 mm |
Width | 47 mm |
Ball Dia. | 94 mm |
Details
Item | Spherical Bushing |
Series | SB |
Static Load Capacity (N) | 2,600,000 |
Dynamic Load Capacity (N) | 433,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 80mm Bore, 170mm Shielded (6316 ZZ C3 G93)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DPSR02.00)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- Iko Spherical Plain Bearings