Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB6010053
Mfr # SB6010053
Zoro # G208364116
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 60 mm
- Outside Dia. 100 mm
- Width 45 mm
- Ball Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # SB6010053
- Zoro # G208364116
- UPC # 4549557053139
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 100 mm |
Width | 45 mm |
Ball Dia. | 90 mm |
Details
Item | Spherical Bushing |
Series | SB |
Static Load Capacity (N) | 2,380,000 |
Dynamic Load Capacity (N) | 397,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Fuse, Air, 3/4 In NPT (5ZL38)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (31LH54)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- Iko Spherical Plain Bearings