Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB508042
Mfr # SB508042
Zoro # G108364032
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 50 mm
- Outside Dia. 80 mm
- Width 36 mm
- Ball Dia. 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB508042
- Zoro # G108364032
- UPC # 4549557053092
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 36 mm |
Ball Dia. | 72 mm |
Details
Item | Spherical Bushing |
Series | SB |
Dynamic Load Capacity (N) | 254,000 |
Static Load Capacity (N) | 1,530,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE 14 oz Multipurpose Grease Cartridge Amber (SL3310)
- USDI ZnBearing, 3/4"ID, 1-3/4"OD, 1.90", FlangeOD (WF4856-2RS)
- PROLUBE Needle Nose Adaptor, 1-1/2" (44861)
- FAG BEARINGS FAG 6304 2RS C3, Deep Groove BBear, Single Row 90Mm (6304 2RS C3)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- SKF Spherical Plain Bearings (GEZ108ES 2RS)
- Iko Spherical Plain Bearings