Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB406233
Mfr # SB406233
Zoro # G108364094
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 40 mm
- Outside Dia. 62 mm
- Width 28 mm
- Ball Dia. 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB406233
- Zoro # G108364094
- UPC # 4549557053054
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 62 mm |
Width | 28 mm |
Ball Dia. | 55 mm |
Details
Item | Spherical Bushing |
Series | SB |
Static Load Capacity (N) | 906,000 |
Dynamic Load Capacity (N) | 151,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- SKF SKF-30312J2/Q, Tapered Roller Brgs, 30312J2Q (30312J2/Q)
- DAYTON Gearbelt, XL, 90 Teeth, Length 18.0 In (1DHG1)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CRX100-25-G)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- Iko Spherical Plain Bearings