Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB355530
Mfr # SB355530
Zoro # G408364114
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 35 mm
- Outside Dia. 55 mm
- Width 26 mm
- Ball Dia. 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB355530
- Zoro # G408364114
- UPC # 4549557053030
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 55 mm |
Width | 26 mm |
Ball Dia. | 50 mm |
Details
Item | Spherical Bushing |
Series | SB |
Static Load Capacity (N) | 765,000 |
Dynamic Load Capacity (N) | 127,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Motor, 6 HP (2-0207)
- X1 TOOLS 1-1/2 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x8)
- WESTWARD SS Grease Fitting Assortment, SAE (5NUF1)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- Iko Spherical Plain Bearings