Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB305027
Mfr # SB305027
Zoro # G708364029
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 30 mm
- Outside Dia. 50 mm
- Width 23 mm
- Ball Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # SB305027
- Zoro # G708364029
- UPC # 4549557053016
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 50 mm |
Width | 23 mm |
Ball Dia. | 45 mm |
Details
Item | Spherical Bushing |
Series | SB |
Dynamic Load Capacity (N) | 101,000 |
Static Load Capacity (N) | 609,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- PACKARD MotorStrtCapacitor, 220-250VAC, 88/108MR (PTMJ88R)
- WEATHERHEAD Spacer Ring, 51384 (T-400-10)
- MEGADYNE METRIC V BELT V-BELTS (SPZ1120)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- Iko Plain Bearings