Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB25A
Mfr # SB25A
Zoro # G108363820
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 25 mm
- Outside Dia. 42 mm
- Width 18 mm
- Ball Dia. 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB25A
- Zoro # G108363820
- UPC # 4549557052989
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 42 mm |
Width | 18 mm |
Ball Dia. | 36 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Static Load Capacity (N) | 381,000 |
Dynamic Load Capacity (N) | 63,500 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Bushing Qd Mm, J 90MM (J 90MM)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8989MPG, Return Line, 10 micron, Outside-In (MF0062295)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- RBC Spherical Plain Bearing (B20LSS)
- Iko Spherical Plain Bearings