Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB254221
Mfr # SB254221
Zoro # G408364084
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 25 mm
- Outside Dia. 42 mm
- Width 18 mm
- Ball Dia. 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB254221
- Zoro # G408364084
- UPC # 4549557052996
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 42 mm |
Width | 18 mm |
Ball Dia. | 36 mm |
Details
Item | Spherical Bushing |
Series | SB |
Dynamic Load Capacity (N) | 63,500 |
Static Load Capacity (N) | 381,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Metric Grease Fitting Assort 140pc (DISP-GFM140)
- BETA 1 FILTERS Spin-On replacement filter for 2013400204 / QUINCY (B1SO0049917)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- TIMKEN TIM 535, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (535)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- SKF SKF-GE120ES, Spherical Plain Brgs, GE120ES (GE120ES)
- Iko Spherical Plain Bearings