Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB22A
Mfr # SB22A
Zoro # G608363757
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 22 mm
- Outside Dia. 37 mm
- Width 16 mm
- Ball Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # SB22A
- Zoro # G608363757
- UPC # 4549557052965
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 22 mm |
Outside Dia. | 37 mm |
Width | 16 mm |
Ball Dia. | 32 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Dynamic Load Capacity (N) | 50,200 |
Static Load Capacity (N) | 301,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- DYNABRADE Foot Switch And Hose Assembly, 80015 (80015)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- Iko Plain Bearings