Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB20A
Mfr # SB20A
Zoro # G708363787
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 20 mm
- Outside Dia. 32 mm
- Width 14 mm
- Ball Dia. 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB20A
- Zoro # G708363787
- UPC # 4549557052941
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 32 mm |
Width | 14 mm |
Ball Dia. | 28 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Static Load Capacity (N) | 231,000 |
Dynamic Load Capacity (N) | 38,400 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DC Motor Brush (16121)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9H, Hytrel (9H)
- DYNABRADE Collet, M8x1.0 Female Thread (50080)
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB02530-200)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- SKF Spherical Plain Brgs, #SA6E (SA6E)
- Iko Plain Bearings