Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB203216
Mfr # SB203216
Zoro # G808363984
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 20 mm
- Outside Dia. 32 mm
- Width 14 mm
- Ball Dia. 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # SB203216
- Zoro # G808363984
- UPC # 4549557052958
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 32 mm |
Width | 14 mm |
Ball Dia. | 28 mm |
Details
Item | Spherical Bushing |
Series | SB |
Static Load Capacity (N) | 231,000 |
Dynamic Load Capacity (N) | 38,400 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Machined, Bore 30mm, OD 40mm (NK30/20-TV-XL)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938233Q, Pressure Line, 25 micron, Outside-In (MF0060564)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- Iko Plain Bearings